FESTO 186256 MULTIPLE DISTRIBUTOR QSLV6-G1/8-8


Multiple Distributor

References
festo:QSLV6-G1/8-8
rubix:125A0486
manufacturer :186256
ean:4052568040581
QSLV6-G1/8-8 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186256 MULTIPLE DISTRIBUTOR QSLV6-G1/8-8


Multiple Distributor QSLV6-G1/8-8 6-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight70,14 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
  • Delivery usually within ( 11 ) days