BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL


Cast iron flanged wheel

References
blickle:SPK 50G
rubix:208A7781
manufacturer :8417
ean:4047526008413
brand logo
brand logo
Technical specifications
Load capacity2500 kg
Wheel diameter50 mm
Wheel width32 mm
See all Specifications

Product details : BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL


Wheel:

  • rugged grey cast iron, hardness 180–220 HB
  • with grease nipple from wheel Ø 125 mm
  • machined flange and tread
  • 3° taper tread to axle
  • extremely low rolling resistance
  • outstanding wear resistance
  • lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature:
    plain bore version: -100 °C to +600 °C, load capacity reduced by 50% at +600 °C
    ball bearing version: -20 °C to +120 °C
    heat-resistant ball bearing version: -30 °C to +300 °C, load capacity reduced by 50% at +300 °C
  • provide adequate lubrication on a regular basis for plain bore version
  • the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
    SPK 50G–SPK 200K, SPK 250G, SPK 250K: A45
    SPK 201K, SPK 251K: A55

Technical specifications


Attributes
Logistic Weight422 g
Load capacity2500 kg
Wheel diameter50 mm
Wheel width32 mm
Wheel housing/rim materialcast iron
Running sole/tire materialsteel
Min. temperature-100 °C
Max. temperature600 °C
Running sole / tire coloursilver
32 mm
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
  • Usually arrives within 14 working days