Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V70V125BNJP04
rubix:
230A3790
Technical specifications
Load capacity
140
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
140
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.78
excl. VAT
/
Each
£
18.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX 2V32V050POPP01 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
BLICKLE CASTOR BK-SE-100K-1
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
BLICKLELPPN100G WHEEL
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
SPARTEX VSLF200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL