Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q125BLRP04
rubix:
230A3858
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.94
excl. VAT
/
Each
£
10.73
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
SPARTEX V70V100BNJB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VSH125PTJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-82X70/20-70K