Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q080PNRP04
rubix:
230A4167
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.58
excl. VAT
/
Each
£
52.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH125NYJHDP06 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSL150ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TY
RUBBER SWIVEL PLATE 150MM 400KG
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX V42Q080GNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE GBN200/25H7 HEAVY DUTY CASTOR
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
BLICKLE PO150/20K NYLON WHEEL 150MMOD 50MMW 400KG 20MMBORE 60MMHUBW
SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
BLICKLE SWIVEL CASTOR LS-SPO127K
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL