SPARTEX 845235 OVAL TROWEL LENGTH 160MM


Cat tongue trowel

References
spartex:845235
rubix:209A8048
ean:3660338806544
Oval trowel Length mm 160
brand logo
Technical specifications
ShapeOther
Length160 mm
See all Specifications

Product details : SPARTEX 845235 OVAL TROWEL LENGTH 160MM


Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Cat tongue trowel 160mm

Strengths

Welded with safety cord ensures impermeability and protects against corrosion

Applications

For finishing masonery mission

Technical specifications


Attributes
ShapeOther
Length160 mm
Width16 cm
HandleVarnished wood
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
  • In stock: Next day delivery