References
Draper:81234
Rubix:382A7312
Manufacturer :81234
EAN:5010559812349





Product details : DRAPER 81234 150MM POINTING TROWEL SOFTGRIP
Carbon steel blade hardened and tempered with lacquered finish. Blade firmly fixed to tang by heavy duty weld. Soft grip handle for user comfort.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 6.8 cm |
| Handle | soft grip handle |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days
