References
Spartex:845242
Rubix:209A7883
EAN:3660338807084

Documents
Product details : SPARTEX 845242 ROUND TROWEL LENGTH 180MM
Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Strengths
Welded with safety cord ensures impermeability and protects against corrosion
Applications
For medium masonery mission - Wall construction
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 180 mm |
| Handle | varnished wood |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- In stock: Next day delivery
