References
Sandvik Coromant:930-VB40-S-25-095
Rubix:317A8074
Manufacturer :7105380
EAN:7323221300821


Technical specifications
| Type of attachment | adapter for big-plus cat-v to corochuck® 930 |
|---|---|
| Length without attachment | 95 mm |
| Clamping diameter | 25 mm |
Product details : SANDVIK 930-VB40-S-25-095 COROMANT CAPTO 7105380
BIG-PLUS CAT-V to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter for big-plus cat-v to corochuck® 930 |
|---|---|
| Length without attachment | 95 mm |
| Clamping diameter | 25 mm |
| Body material | steel |
| Type | big-plus cat-v to corochuck® 930 adapter (930-vb40-s-25-095) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 934.86 excl. VAT
/ Each
£ 1,121.83 incl. VAT
- Usually arrives within 14 working days