References
Sandvik Coromant:930-V40-S-06-068
Rubix:318A0041
Manufacturer :7790819
EAN:7323224722651


Technical specifications
| Type of attachment | adapter cat-v to corochuck® 930 |
|---|---|
| Length without attachment | 68 mm |
| Clamping diameter | 6 mm |
Product details : SANDVIK 930-V40-S-06-068 SOLID HOLDING TOOL 7790819
CAT-V to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter cat-v to corochuck® 930 |
|---|---|
| Length without attachment | 68 mm |
| Clamping diameter | 6 mm |
| Body material | steel |
| Type | cat-v to corochuck® 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 746.17 excl. VAT
/ Each
£ 895.40 incl. VAT
- Usually arrives within 14 working days