References
Aventics:0821200005
Rubix:209A3908
Manufacturer :0821200005

Product details : AVENTICS 0821200005 FLOW CONTROL VALVE 1/4IN FEMALE
Unidirectional flow limiter. CC01 series.
Strengths
Anodized aluminium case, Nitrile seals (NBR).
Technical specifications
Attributes
| Package weight | 137 g |
|---|---|
| Type of coupling | g |
| Type | check-choke valve |
| Material | aluminium (housing);anodised (surface housing);acrylonitrile butadiene rubber (seal);steel (flow control screw);galvanised (surface flow control screw) |
| Max. service pressure | 10 bar |
| Series | cc01 |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 48.01 excl. VAT
/ Each
£ 57.61 incl. VAT
- Delivery usually within ( 5 ) days
