MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Contactor
See technical informationSee documentsReferences
MCG Industrial:DL12-30-10240V
Rubix:234A6111
Documents
Product details : MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
- Delivery usually within ( 3 ) days

