• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SIEMENS MPCBS002.8...4A 3RV2011-1EA10

SIEMENS MPCBS002.8...4A 3RV2011-1EA10

Fuse Siemens

See technical information

References

Siemens:3RV2011-1EA10
Rubix:162A0504
EAN:4011209712454
brand logo
brand logo

Product details : SIEMENS MPCBS002.8...4A 3RV2011-1EA10


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 57.96 excl. VAT
/ Each
£ 69.55 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS 40/2/30TA 40A 2 POLE 30MA 2 MODULE RCD - TYPE A (H)85 MM X (W)BG ELECTRICAL CUMB6 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMSCHNEIDER OVERLOAD RELAY 1-16 LRD06PROTEUS 1032/2 32 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5LEGRAND 013300 NEUTRAL SOLID LINK FUSE 10 X 38MMMCG 20A1PB6 20A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMLAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)LAWSON FUSES LFN10G32 500V 32A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)SIEMENS 5SV3344-6 RESIDUAL CURRENT OPERATED CIRCUIT BREAKERLAWSON 50AMP FUSE TIS50BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MMPROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MMPROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap