Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,402)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,373)
Tools & Metrology
(33,143)
Protection, Safety & Hygiene
(55,528)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,689)
Maintenance & Repairs
(5,541)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,492)
See Maintenance & Repairs
Electrics and lighting
(3,062)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
Pole
See technical information
References
Siemens:
5SY4106-7
Rubix:
162A4207
EAN:
4001869181356
Product details : SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
22.17
excl. VAT
/
Each
£
26.60
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
NIGLON F10 10A PLUG TOP FUSE PACK OF 10
LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MM
LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM
PROTEUS EF32TN EURO RANGE 32A TP&N FUSED SWITCH DISCONN (H)283 MM X (W
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
SIEMENS MPCBS002.8...4A 3RV2011-1EA10
SCHMERSAL AZ 15/16-B1 ACTUATOR
PROTEUS XL20CRK 20A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
PROTEUS 1020/3 20 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
BUSSMANN FWP-32A14FI FUSE 32A PROTISTOR 14X51 W/STRIKER
SCHNEIDER ELECTRIC SE10C150 50A 1P KQ MCB 10KA TYPEC 5-10IN
SCHNEIDER OVERLOAD RELAY 12-18 LRD21
PROTEUS 6MBRSPKA 6A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6KA (H)84 MM X (
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)