Oil Filled Radiator
Max thermal power | 2 kW |
---|---|
Electrical supply | 230 V/Hz |
Electrical power | 800 W |
Max thermal power | 2 kW |
---|---|
Electrical supply | 230 V/Hz |
Electrical power | 800 W |
Heated surface | 20 m² |
Type | Oil Filled Radiator |
Weight | 9.2 kg |
Thermostatic control | Adjustable |
Length | 426 mm |
Width | 235 mm |
Height | 635 mm |
Usually arrives within 14 working days