References
Rocol:VAC PUMP OIL 20L
Rubix:1267960
Manufacturer :16805
EAN:5024747168057

Documents
Product details : ROCOL 16805 VAC PUMP OIL 20L
Food grade lubricant for extended vacuum pump life.
High performance lubricating fluid for use in all vacuum pumps.
Strengths
Excellent high temperature resistance up to +240°C. Good penetration and load carrying properties ensuring lubrication inside and protection of rollers, links, pins etc. Highly adhesive providing excellent water wash-off resistance and corrosion protection. Low evaporation rate resulting in long wet life at high temperatures for maximum lubricant economy. Low residue formation ensuring clean operation over extended service intervals.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
High performance lubricating fluid for use in all vacuum pumps.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | jerrican 20 l |
| Weight | 17400 g |
| Pack quantity | jerrican |
| Min. temperature | -5 °C |
| Max. temperature | 130 °C |
| Viscosity | 86 mPa s |
| Flash Point | >240 °c |
Show UNSPSC/ECL@SS
£ 479.63 excl. VAT
/ Each
£ 575.56 incl. VAT
- In stock: Next day delivery