References
Rocol:FOODLUBE HI-TORQUE 320 ( with SUPS ) 20L
Rubix:4504882
Manufacturer :15765
EAN:5024747157655


Documents
Product details : ROCOL 15765 FOODLUBE HI-TORQUE 320 20L
Food grade gear oil with start up protection system.
FOODLUBE Hi-Torque is a range of food grade, fully synthetic gear oils that minimise wear, thereby reducing risk of breakdown and significantly extending gear box life. FOODLUBE Hi-Torque is proven to extend oil change intervals to up to 4 years.
*FOODLUBE Hi-Torque incorporates the ROCOL Start Up Protection System (SUPS) a unique additive package that ensures gear teeth are lubricated on start-up, even after a prolonged shut-down.
Unlike traditional gear oils where gear teeth are unprotected until enough oil has worked its way around the gear teeth, SUPS technology leaves gear teeth coated with oil after shut-down. On start-up, oil instantaneously climbs the gears to provide maximum protection.
The SUPS technology also protects against micro pitting which is one of the most common forms of gear teeth failure.
FOODLUBE Hi-Torque is fully compliant with food industry standards, with NSF H1 registration, ISO 21469 certification and Halal approval
Available in 150, 220, 320 and 460 cSt viscosities to protect all gear box applications within the food industry.
Strengths
Increases oil change interval to up to 4 years. Reduces wear to significantly extend gear box life. Unique SUPS* technology protects gear teeth on start-up. NSF H1 registered & ISO 21469 certified for full audit. Compliance.
Applications
Food industry.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Viscosity | 320 mPa s |
| Flash Point | > 220 °c |
Show UNSPSC/ECL@SS
£ 961.94 excl. VAT
/ Each
£ 1,154.33 incl. VAT
- In stock: Next day delivery