Chain sling 2 legs. clevis hook with automatic locking
Model | Chain sling 2 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Model | Chain sling 2 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Type of hook | Self-locking hook |
End | Shortening grip for the chain |
Safe working load SWL | 2800 kg |
Weight | 9 kg |
In stock: Next day delivery