SPARTEX 854685 CHAIN SLING 4 LEGS D.13 11 20 37.6KG
Chain sling 4 legs. clevis hook with safety latch
See technical informationSee documentsReferences
Spartex:854685
Rubix:217A4921
EAN:3660338103049






Technical specifications
| Model | chain sling 4 legs |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
Documents
Product details : SPARTEX 854685 CHAIN SLING 4 LEGS D.13 11 20 37.6KG
Grade 80 A8 chain.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854685 & 854689 Standard: EN818-4
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854685 & 854689 Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 4 legs |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
| Type of hook | with latch |
| End | without |
| Safe working load SWL | 11200 kg |
| Weight | 37.6 kg |
Show UNSPSC/ECL@SS
£ 490.04 excl. VAT
/ Each
£ 588.05 incl. VAT
- Usually arrives within 14 working days