BAHCO BE64520 OIL FILTER CHAIN WRENCH 60-160MM


Chain Wrench

References
bahco:BE64520
rubix:296A3061
ean:7314150169665
brand logo
brand logo
Technical specifications

Product details : BAHCO BE64520 OIL FILTER CHAIN WRENCH 60-160MM


Chain provides maximum power for removing very stubborn filters. PVC handle for a more comfortable grip. Can be used in all directions. High performance alloy steel. Diameter range. BE64350: 60 - 105 mm. BE64520: 60 - 160 mm. Chains available as spare parts [ ref. BE64350CH and BE64520CH ]. Retail packed

Technical specifications


Attributes
Logistic Weight900 g
Weight870 g
Max diameter160 mm
Min. diameter60 mm
Show UNSPSC/ECL@SS
£ 102.07 excl. VAT
/ Each
£ 122.48 incl. VAT
  • Usually arrives within 14 working days