References
Facom:D.140
Rubix:1238025
EAN:3148510197333

Product details : FACOM 14P74MM 3/8 DRIVE CAP WRENCH D.140
Hex wrench heads
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x82x35 mm |
| Package weight | 152 g |
| Weight | 160 g |
| Max diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- Delivery usually within ( 14 ) days
