BAHCO BE65F65120 3 FLAT LEG OIL FILTER WRENCH
Oil Filter Wrench
See technical informationSee documentsReferences
Bahco:BE65F65120
Rubix:225A8656
EAN:7314150169658

Documents
Product details : BAHCO BE65F65120 3 FLAT LEG OIL FILTER WRENCH
Strengths
•Oil filter wrench with three flat jaws
Flat jaws ensure a stable grip of all different kinds of oil filter
Also increases accessibility to hard to reach areas
High performance alloy steel
Black phosphate finish
Retail packed
Flat jaws ensure a stable grip of all different kinds of oil filter
Also increases accessibility to hard to reach areas
High performance alloy steel
Black phosphate finish
Retail packed
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Weight | 385 g |
| Max diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 46.36 excl. VAT
/ Each
£ 55.63 incl. VAT
- Delivery usually within ( 14 ) days
