References
Facom:D.160
Rubix:1238049
EAN:3148510197593

Product details : FACOM OIL-FILTER WR D.160
Hex wrench heads
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x82x35 mm |
| Package weight | 139 g |
| Weight | 160 g |
| Max diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 14 ) days
