DORMER S73916.0 6706893


Solid carbide miller Dormer

References
dormer:S73916.0
rubix:376A4120
ean:7320760684429
Chamfering End Mill 16.0 mm Dormer norm
brand logo
Technical specifications
Diameter16 mm
Total length75 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S73916.0 6706893


Technical specifications


Attributes
Diameter16 mm
Total length75 mm
Length of cut32 mm
Number of teeth2
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 125.93 excl. VAT
/ Each
£ 151.12 incl. VAT
  • Usually arrives within 14 working days