SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.24-16050CCK36P1620
Rubix:318A5559
Manufacturer :5743038




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 36 mm |
| Total length | 115 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for stable multi-operations milling |
| Angle of helix | 50 ° |
| Machining material | stainless steel and steel (hardness ≤ 48 hrc / ≤ 63 hrc) |
| Capacity length | 65 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 366.67 excl. VAT
/ Each
£ 440.00 incl. VAT
- Usually arrives within 14 working days