Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B330-0500-NCH10F SC MILLING CM PLURA 2 6259974
SANDVIK 2B330-0500-NCH10F SC MILLING CM PLURA 2 6259974
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B330-0500-NC H10F
rubix:
317A7738
manufacturer :
6259974
Product details
Technical specifications
Product details : SANDVIK 2B330-0500-NCH10F SC MILLING CM PLURA 2 6259974
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.67
excl. VAT
/
Each
£
95.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S812HA8.0 DRILL 8.00 MM 5983538
DORMER S22512.0 END MILL 12.00 MM 6706804
SANDVIK 1P250-2540-XA1630 SC MILLING CM PLURA 1 7045808
DORMER S26014.0 S260 14.00 CARBIDE ALCRN 4 FLUTE END MILL 6706920
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
ROEBUCK CH54 VARI PITCH HOLE SAW 54MM
SANDVIK R216.52-04040RAL10G1630 SC MILLING CM PLURA 2 5743575
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
SANDVIK R2163414050BC26P1640 COROMILL
SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943
SANDVIK 1K357-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213651
SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849
SANDVIK R216.36-20045ICC38K1640 SC MILLING CM PLURA 2 5847798
SANDVIK 2S342-2000-400CMBM2CM SC MILLING CM PLURA 2 8353027