References
SMC:EAK4000-F02
Rubix:106A9630
Manufacturer :EAK4000-F02
EAN:3618036126112

Technical specifications
| Material | aluminium die-cast |
|---|---|
| Connection | filetage g 1/4 (g(pf)) |
Documents
Product details : SMC EAK4000-F02 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Check valve with high flow capacity
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F02 (1/4" G(PF))
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F02 (1/4" G(PF))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x67x36 mm |
|---|---|
| Logistic Weight | 155 g |
| Material | aluminium die-cast |
| Connection | filetage g 1/4 (g(pf)) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Delivery usually within ( 8 ) days