MECALINE 869337 NON-RETURN CHECK VALVE G3/8IN


FEMALE THREADED CHECK VALVE FOR WATER, COMPRESSED AIR, OIL

References
mecaline:869337
rubix:216A1300
ean:3660338230868
869337
brand logo
Technical specifications
Materialbrass (body);stainless steel (spring);nbr (seal);plastic (shutter)
See all Specifications

Product details : MECALINE 869337 NON-RETURN CHECK VALVE G3/8IN


Material: Brass. Pression Range: 3/8 - 1" max 12 Bar; 1"1/4 - 2" max 10 Bar
Temperature range 0°C...+90°C

Technical specifications


Attributes
Materialbrass (body);stainless steel (spring);nbr (seal);plastic (shutter)
Max. service pressure15 bar
Max. temperature110 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
  • Usually arrives within 14 working days