SMC AQ1510-F01 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ1510-F01
Rubix:107A0436
Manufacturer :00154461

Documents
Product details : SMC AQ1510-F01 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Material | die-cast zinc |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- Delivery usually within ( 4 ) days