References
SMC:AKH06A-02S
Rubix:133A3587
Manufacturer :00000798
EAN:3618035587334

Documents
Product details : SMC AKH06A-02S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø6mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø6mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x16 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt (body) |
| Connection | r 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 11.6 mm |
| Type | check valve with one-touch fitting (straight type akh series) |
| Flow | 920 l/min |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 4 ) days