References
Festo:VMPA14-RV
Rubix:391A8194
Manufacturer :8039820
EAN:4052568285890

Technical specifications
| Material | pom (housing);nbr (seals) |
|---|---|
| Connection | clip-montage |
Documents
Product details : FESTO 8039820 CHECK VALVE
non-return valve VMPA14-RV Valve function=piloted non-return function, Type of actuation=pneumatic, Mounting type=Clip, Standard nominal flow rate=350 l/min, Operating pressure=0,5 - 8 bar
Technical specifications
Attributes
| Material | pom (housing);nbr (seals) |
|---|---|
| Connection | clip-montage |
| Max. service pressure | 8 bar |
| Max. temperature | 50 °C |
| Min. temperature | -5 °C |
| Inner diameter | 14 mm |
| Flow | 350 l/min |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- Delivery usually within ( 11 ) days