SMC AKM3000-F02-A MODULAR STYLE CHECK VALVE
Check Valve Series AKM-A
See technical informationSee documentsReferences
SMC:AKM3000-F02-A
Rubix:2599507
Manufacturer :00999733
EAN:3618035586948

Documents
Product details : SMC AKM3000-F02-A MODULAR STYLE CHECK VALVE
•Prevents reverse flow of lubricant oil from lubricator
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 30 (3/8 Basis)
Thread: F (G)
Port Size: 02 (Rc(PT) 1/4)
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 30 (3/8 Basis)
Thread: F (G)
Port Size: 02 (Rc(PT) 1/4)
Technical specifications
Attributes
| Logistic Weight | 121 g |
|---|---|
| Connection | g 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check valve 02 (rc(pt) 1/4) |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 4 ) days