References
SMC:EAK4000-F03
Rubix:106A4831
Manufacturer :00095950
EAN:3618036126105

Documents
Product details : SMC EAK4000-F03 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Check valve with high flow capacity
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F03 (3/8" G(PF))
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F03 (3/8" G(PF))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x67x36 mm |
|---|---|
| Logistic Weight | 150 g |
| Material | aluminium die-cast |
| Connection | raccord g 3/8 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Flow | 4900 l/min |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Delivery usually within ( 4 ) days