References
SMC:ZP2V-AG1-10
Rubix:394A2600
Manufacturer :ZP2V-AG1-10
EAN:3618036470048

Technical specifications
| Material | brass (body) |
|---|---|
| Connection | g 1/8 (entrée : mâle ; sortie : femelle) |
Documents
Product details : SMC ZP2V-AG1-10 VACUUM SAVING VALVE
ZP2V is a vacuum saving valve that when multiple vacuum pads are operated by one vacuum generator, and some of them are not holding the work piece, the reduction of vacuum pressure is restricted and the work piece can remain held by the rest of pads. When the work pieces have different shapes, the control circuit can be simplified. There is no need for switching operation when changing work pieces.
ZP2V, Vacuum Saving Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x28x15 mm |
|---|---|
| Logistic Weight | 22 g |
| Material | brass (body) |
| Connection | g 1/8 (entrée : mâle ; sortie : femelle) |
| Max. service pressure | 7 bar |
| Max. temperature | 60 °C |
| Min. temperature | 5 °C |
| Inner diameter | 1 mm |
| Flow | 166 l/min |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days