References
SMC:AKH08A-02S
Rubix:107A5036
Manufacturer :00000810
EAN:3618035587235

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | one-touch (push-in) for ø8 mm tube × r(pt) 1/4 male thread (with sealant) |
Documents
Product details : SMC AKH08A-02S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø8mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø8mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x42x16 mm |
|---|---|
| Logistic Weight | 251 g |
| Material | pbt (body) |
| Connection | one-touch (push-in) for ø8 mm tube × r(pt) 1/4 male thread (with sealant) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 15.2 mm |
| Type | half union type (male connector type), free flow direction: a (one-touch fitting → male thread) |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Delivery usually within ( 4 ) days