References
IMI Norgren:S/513
Rubix:107A2057
Manufacturer :S/513


Technical specifications
| Material | zinc alloy;aluminium alloy |
|---|---|
| Connection | g1/4 (inlet) - g3/8 (outlet/exhaust) |
Documents
Product details : NORGREN S/513 QUICK EXHAUST VALVE
Quick bleed valve G 1/4 input, G 3/8 output
Technical specifications
Attributes
| Material | zinc alloy;aluminium alloy |
|---|---|
| Connection | g1/4 (inlet) - g3/8 (outlet/exhaust) |
| Max. service pressure | 7 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Type | quick exhaust valve with silencer |
Show UNSPSC/ECL@SS
£ 76.64 excl. VAT
/ Each
£ 91.97 incl. VAT
- In stock: Next day delivery