References
IMI Norgren:S/522
Rubix:107A4372
Manufacturer :S/522

Product details : NORGREN S/522 NON RETURN VALVE
▪ Allows free flow in one direction only
▪ Simple reliable design
▪ High operating pressure and temperature
▪ Spares kit available
▪ Simple reliable design
▪ High operating pressure and temperature
▪ Spares kit available
G1/2 Non Return Valve
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection | g1/2 (bspp femelle) |
| Max. service pressure | 16 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Type | clapet anti-retour robuste |
Show UNSPSC/ECL@SS
£ 80.35 excl. VAT
/ Each
£ 96.42 incl. VAT
- In stock: Next day delivery
