SMC AQ2000-02 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ2000-02
Rubix:106A9581
Manufacturer :AQ2000-02
EAN:3618035569965

Documents
Product details : SMC AQ2000-02 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 02 [Rc(PT) 1/4]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 02 [Rc(PT) 1/4]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x40 mm |
|---|---|
| Logistic Weight | 104 g |
| Material | nbr |
| Connection | rc (pt) 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | quick exhaust valve (diaphragm type) |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 4 ) days