References
SMC:AK2000-F02
Rubix:107A5794
Manufacturer :AK2000-F02
Documents
Product details : SMC AK2000-F02 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
Strengths
•Check valve with high flow capacity
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x50x25 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | check valve |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Delivery usually within ( 8 ) days
