SMC AQ2000-F02 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ2000-F02
Rubix:120A6290
Manufacturer :00563390

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Connection | filetage g 1/4 (g(pf)) |
Documents
Product details : SMC AQ2000-F02 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: F (G)
Port Size: 02 [Rc(PT) 1/4]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: F (G)
Port Size: 02 [Rc(PT) 1/4]
Option: None
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Material | die-cast aluminium |
| Connection | filetage g 1/4 (g(pf)) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Flow | 2102 l/min |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 4 ) days