FESTO 33969 VACUUM SECURITY VALVE ISV-1/8
Vacuum Security Valve
See technical informationSee documentsReferences
Festo:ISV-1/8
Rubix:124A4934
Manufacturer :33969
EAN:4052568067779

Technical specifications
| Material | wrought aluminium alloy / stainless steel / high-alloy steel / pom |
|---|---|
| Connection | g1/8 |
Documents
Product details : FESTO 33969 VACUUM SECURITY VALVE ISV-1/8
When several suction cups are arranged in parallel, the vacuum security valve prevents the vacuum from collapsing if one or more suction cups are not tightly seated.
Strengths
•Enables randomly placed products to be gripped • Gripping only takes place with full contact
Technical specifications
Attributes
| Material | wrought aluminium alloy / stainless steel / high-alloy steel / pom |
|---|---|
| Connection | g1/8 |
| Max. service pressure | 0 bar |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
| Inner diameter | 4 mm |
| Type | vacuum security valve |
Show UNSPSC/ECL@SS
£ 31.62 excl. VAT
/ Each
£ 37.94 incl. VAT
- Delivery usually within ( 2 ) days