SMC INA-14-85-02 CHECK VALVE STAINLESS STEEL BODY SUS303 & FPM/FKM


Check valves INA-14/XTO-674

References
smc:INA-14-85-02
rubix:2603110
brand logo
brand logo
Technical specifications
Materialstainless steel
See all Specifications

Product details : SMC INA-14-85-02 CHECK VALVE STAINLESS STEEL BODY SUS303 & FPM/FKM


The issue of water and air backflow in areas susceptible to corrosion and rust has been resolved with our latest check valves. The INA-14 and XTO-674 Series come in brass or stainless steel body materials with rubber seals of NBR, FKM or CR (Chloroprene rubber). They can be used across a wide range of applications and can cope with extreme conditions, resisting ambient and fluid temperatures as high as 80°C and as low as -30°C. Cost savings are also achieved thanks to a minimum operating pressure of 0.01MPa. Highly flexible, they can be used with both vacuum and oscillation measures and are available in four port sizes, 1/8", 1/4", 3/8" and 1/2" and a range of weights from 20g to 280g.
•Body material: Brass/Stainless steel (Main parts: Stainless steel).
•Low cracking pressure: 0.01 MPa.
•High temperature: 80°C.
•Low temperature: -5°C.
•Rubber material: NBR/FKM.

Seal/Material: 85 (FKM/Stainless steel)
Port Size: 02 (Rc 1/4)

Technical specifications


Attributes
Logistic Weight254 g
Materialstainless steel
Show UNSPSC/ECL@SS
£ 60.19 excl. VAT
/ Each
£ 72.23 incl. VAT
  • Delivery usually within ( 4 ) days