SMC AQ3000-03 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ3000-03
Rubix:132A5829
Manufacturer :AQ3000-03
EAN:3618035569798

Documents
Product details : SMC AQ3000-03 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 3000 (3/8 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 03 [Rc(PT) 3/8]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 3000 (3/8 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 03 [Rc(PT) 3/8]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x50 mm |
|---|---|
| Logistic Weight | 204 g |
| Material | nbr |
| Connection | rc (pt) 3/8 female |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | diaphragm |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Delivery usually within ( 4 ) days