References
SMC:AKH10A-02S
Rubix:120A6771
Manufacturer :AKH10A-02S
EAN:3618035587143

Documents
Product details : SMC AKH10A-02S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø10mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 02S (1/4 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x54x20 mm |
|---|---|
| Logistic Weight | 42 g |
| Material | pbt (body) |
| Connection | r 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 18.5 mm |
| Type | straight check valve (non-return valve) with one-touch fitting (akh series) |
| Flow | 2400 l/min |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 8 ) days