Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Non-return valve and quick exhaust valve
FESTO 547531 QUICK EXHAUST VALVE VBQF-U-G18-E
FESTO 547531 QUICK EXHAUST VALVE VBQF-U-G18-E
Quick Exhaust Valve
References
festo:
VBQF-U-G18-E
rubix:
107A0431
manufacturer :
547531
ean:
4052568092832
Technical specifications
Material
Die-Cast Zinc
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547531 QUICK EXHAUST VALVE VBQF-U-G18-E
quick exhaust valve VBQF-U-G18-E Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Mounting type=Threaded, Standard flow rate for exhaust 6->0 bar=1300 l/min
Technical specifications
Attributes
Material
Die-Cast Zinc
Max. service pressure
10
bar
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.90
excl. VAT
/
Each
£
43.08
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC AKH10A-02S CHECK VALVE
SMC EAKM4000-F02 MODULAR STYLE CHECK VALVE
SMC AQ2000-01 QUICK EXHAUST VALVE
SMC AKH06B-01S CHECK VALVE
SMC AQ1510-01 CHECK VALVE
SMC AKH04A-01S CHECK VALVE
SMC AQ5000-04 QUICK EXHAUST VALVE
SMC AKH12A-04S CHECK VALVE
SMC EAK2000-F02 CHECK VALVE
MECALINE 869340 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/8IN
SMC AQ240F-06-06 CHECK VALVE
NORGREN T55C1800 NON RETURN VALVE
SMC AQ240F-06-00 QUICK EXHAUST VALVE
AVENTICS NON RETURN VALVE 5340051010
NORGREN T70C1800 QUICK EXHAUST VALVE