SMC AQ5000-06 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ5000-06
Rubix:106A9580
Manufacturer :AQ5000-06
EAN:3618035569613

Technical specifications
| Material | die-cast aluminium (body, cover);nbr (valve, o-ring) |
|---|---|
| Connection | rc 3/4 (filetage femelle) |
Documents
Product details : SMC AQ5000-06 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5000 (3/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 06 [Rc(PT) 3/4]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5000 (3/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 06 [Rc(PT) 3/4]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x75 mm |
|---|---|
| Logistic Weight | 648 g |
| Material | die-cast aluminium (body, cover);nbr (valve, o-ring) |
| Connection | rc 3/4 (filetage femelle) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Delivery usually within ( 4 ) days