FESTO 545996 VACUUM SECURITY VALVE ISV-M4


Vacuum Security Valve

References
festo:ISV-M4
rubix:124A2857
manufacturer :545996
ean:4052568051259
brand logo
brand logo
Technical specifications
Materialwrought aluminium alloy
See all Specifications

Product details : FESTO 545996 VACUUM SECURITY VALVE ISV-M4


vacuum security valve ISV-M4 For maintenance of vacuum if one or more Suction cups within a group fail to make contact with the workpiece. Size=M4, Ejector pulse suitability=<= 8 bar, Assembly Position=Any, Operating pressure=-0,95 - 0 bar, Required suction rate at -0.5 bar=1 l/min

Technical specifications


Attributes
Materialwrought aluminium alloy
Max. service pressure0 bar
Max. temperature60 °C
Min. temperature-10 °C
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • Delivery usually within ( 2 ) days