References
Aventics:0821002004
Rubix:273A4504
Manufacturer :821002004


Technical specifications
| Material | aluminium (housing);acrylonitrile butadiene rubber (sealing) |
|---|
Product details : AVENTICS 0821002004
Technical specifications
Attributes
| Material | aluminium (housing);acrylonitrile butadiene rubber (sealing) |
|---|---|
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 50.82 excl. VAT
/ Each
£ 60.98 incl. VAT
- Usually arrives within 14 working days