SMC AKM4000-F03-A MODULAR STYLE CHECK VALVE
Check Valve Series AKM-A
See technical informationSee documentsReferences
SMC:AKM4000-F03-A
Rubix:106A4832
Manufacturer :00999734
EAN:3618035586924

Documents
Product details : SMC AKM4000-F03-A MODULAR STYLE CHECK VALVE
•Prevents reverse flow of lubricant oil from lubricator
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 40 (1/2 Basis)
Thread: F (G)
Port Size: 03 (Rc(PT) 3/8)
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 40 (1/2 Basis)
Thread: F (G)
Port Size: 03 (Rc(PT) 3/8)
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Material | aluminum die casted |
| Connection | g 3/8 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check valve akm4000-f03-a |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Delivery usually within ( 4 ) days