References
SMC:EAK4000-F04
Rubix:107A1255
Manufacturer :00051313
EAN:3618036126099

Technical specifications
| Material | stainless steel |
|---|---|
| Connection | g(pf) 1/2 (port size 04) |
Documents
Product details : SMC EAK4000-F04 CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Check valve with high flow capacity
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F04 (1/2" G(PF))
•Low cracking pressure (0.02MPa)
•European type: G(PF) threads
•Compact and lightweight
•Variety of models
Size: 4 (1/2 Basis)
Port Size: F04 (1/2" G(PF))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x67x36 mm |
|---|---|
| Logistic Weight | 140 g |
| Material | stainless steel |
| Connection | g(pf) 1/2 (port size 04) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check valve (non-return valve), series ak / eak (europe version) |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Delivery usually within ( 4 ) days